110A 3POLE 25KA

Item #: 1600369

Cat #: TEYD3110B

UPC: 783164461848

$ 6594.62 EA
Company wide:
0 in stock
Documents & Guides
110A 3POLE 25KA 480/277 CKT BKR

Overview

110A 3POLE 25KA 480/277 CKT BKR
Also known as: 783164461848, TEYD3110B, ABBTEYD3110B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 110
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 110
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA