500VA CONTROL TFMR

Item #: 1600362

Cat #: 9T58K2810G38

UPC: 783173144879

$ 422.46 EA
Company wide:
0 in stock
Documents & Guides
500VA CONTROL TFMR

Overview

500VA CONTROL TFMR
Also known as: 783173144879, 9T58K2810G38, ABB9T58K2810G38

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Primary Voltage: 240/480
Volt Amps: 500