1
more

Breaker, Molded Case, 25A, 3P, 277/480VAC, 25kAIC, Load Lugs
Item #: 1600359
Cat #: TEYD3025B
UPC: 783164461732
$ 2089.58 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 25 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Overview
Breaker, Molded Case, 25 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Also known as: 783164461732, TEYD3025B, ABBTEYD3025B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 25 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Amps: | 25 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 25 kA |