15A 1POLE 25KA

Item #: 1600315

Cat #: TEYD1015B

UPC: 783164461466

$ 828.76 EA
Company wide:
0 in stock
Documents & Guides
15A 1POLE 25KA 480/277 CKT BKR

Overview

15A 1POLE 25KA 480/277 CKT BKR
Also known as: 783164461466, TEYD1015B, ABBTEYD1015B

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 25 kA