1
more

Transformer, Machine Tool, 0.5kVA, 230X460-115, Open
Item #: 1600229
Cat #: 9T58K0050G38
UPC: 783173132012
$ 419.76 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.5 kVA, 230 X 460 Primary, 115 Volt AC Secondary, Open
Overview
Transformer, Machine Tool, 0.5 kVA, 230 X 460 Primary, 115 Volt AC Secondary, Open
Also known as: 783173132012, 9T58K0050G38, ABB9T58K0050G38
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Secondary Voltage: | 115 |
| Primary Voltage: | 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Primary Voltage: | 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 115 |