
Transformer, Machine Tool, 0.1kVA, 230/460-115, Open
Item #: 1600209
Cat #: 9T58K0044G38
UPC: 783173134696
$ 211.23 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.1 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.1 kVA, 230/460 - 115, Open
Also known as: 783173134696, 9T58K0044G38, ABB9T58K0044G38
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 100 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440, 230/460 |