2
more

Transformer, Industrial Control, 50VA, 208 - 120VAC, 1PH, Type K
Item #: 1600140
Cat #: 9T58K4500
UPC: 783173154120
$ 130.34 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, 50 VA, 208 - 120 Volt AC, 1-Phase, Type K
Overview
Transformer, Industrial Control, 50 VA, 208 - 120 Volt AC, 1-Phase, Type K
Also known as: 783173154120, 9T58K4500, ABB9T58K4500
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 120 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120 |