2
more

Transformer, Control, Terminal Connection, 80VA, 120/240-12/24
Item #: 1600117
Cat #: 9T58K4350
UPC: 783173825747
$ 215.50 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 80 VA, 120/240 - 12/24, Open
Overview
Transformer, Control, Terminal Board Connection, 80 VA, 120/240 - 12/24, Open
Also known as: 783173825747, 9T58K4350, ABB9T58K4350
Specifications
| Volts AC: | 120, 240 |
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Volt Amps: | 80 |
| Primary Voltage: | 120/240 |
| Volts AC: | 120, 240 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 80 |