Transformer, Control, Terminal Connection, 200VA, 208/240/480-24

Item #: 1600093

Cat #: 9T58K4183

UPC: 783173154021

$ 368.53 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 200VA, 208/240/480 - 24, Open

Overview

Transformer, Control, Terminal Board Connection, 200VA, 208/240/480 - 24, Open
Also known as: 783173154021, 9T58K4183, ABB9T58K4183

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 200
Secondary Voltage: 24