GED SRPK800B700 700A RATING PLUG

Item #: 1600068

Cat #: SRPK800B700

UPC: 783164213737

Call for price
Company wide:
0 in stock
Documents & Guides
GED SRPK800B700 700A RATING PLUG

Overview

GED SRPK800B700 700A RATING PLUG
Also known as: 783164213737, SRPK800B700, GENSRPK800B700

Specifications

Poles: 3
Amps: 700
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 700
Volts AC: 600