Transformer, Machine Tool, 250VA, 208/240 -12/24VAC, 1PH

Item #: 1600065

Cat #: 9T58K4053

UPC: 783173128701

$ 280.90 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Machine Tool, Terminal Connection, 250 VA, 208/240 Volt Primary - 12/24 Volt AC Secondary, Copper Wound, 1-Phase

Overview

Transformer, Machine Tool, Terminal Connection, 250 VA, 208/240 Volt Primary - 12/24 Volt AC Secondary, Copper Wound, 1-Phase
Also known as: 783173128701, 9T58K4053, ABB9T58K4053

Specifications

Volt Amps: 250
Phase: 1
Volt Amps: 250
Phase: 1