2
more

Transformer, Machine Tool, 100VA, 208/240 -12/24VAC, 1PH
Item #: 1600057
Cat #: 9T58K4051
UPC: 783173132555
$ 179.78 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, Terminal Connection, 100 VA, 208/240 Volt Primary -12/24 Volt AC Secondary, Copper Wound, 1-Phase
Overview
Transformer, Machine Tool, Terminal Connection, 100 VA, 208/240 Volt Primary -12/24 Volt AC Secondary, Copper Wound, 1-Phase
Type IP transformers are core and coil units designed for machine tool, industrial control, panelboard, and general-purpose applications. These designs are now welded core and encapsulated to provide the highest quality electrical performance. The transformer coil is completely surrounded by epoxy, making the unit impervious to external elements. The lamination core is welded to provide superior quiet performance.
Also known as: 783173132555, 9T58K4051, ABB9T58K4051
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 100 |
| Primary Voltage: | 240 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 100 |
| Phase: | 1 |
| Primary Voltage: | 240 |