Transformer, Control, 1KVA, 277 VAC Primary, 120 VAC Secondary, Open

Item #: 1600025

Cat #: 9T58K3564

UPC: 783173196502

$ 711.92 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, 1 KVA, 277 Volt AC Primary, 120 Volt AC Secondary, 1-Phase, Open

Overview

Transformer, Control, 1 KVA, 277 Volt AC Primary, 120 Volt AC Secondary, 1-Phase, Open
Also known as: 783173196502, 9T58K3564, ABB9T58K3564

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 277
Phase: 1
Secondary Voltage: 120