Transformer, Core and Coil, 2KVA, 240 x 480 - 480/240VAC, 1PH

Item #: 1600007

Cat #: 9T58K3366

UPC: 783173153970

$ 1973.93 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Core and Coil, 2 KVA, 240 x 480 Volt Primary - 480/240 Volt AC Secondary, 1-Phase, 115C Rise

Overview

Transformer, Core and Coil, 2 KVA, 240 x 480 Volt Primary - 480/240 Volt AC Secondary, 1-Phase, 115C Rise
Also known as: 783173153970, 9T58K3366, ABB9T58K3366

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Primary Voltage: 240/480
Secondary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 240/480
Volt Amps: 2kVA
Primary Voltage: 240/480