Transformer, Machine Tool, 1KVA, 208/230/460 -115/95, Open

Item #: 1599983

Cat #: 9T58K3205

UPC: 783173153949

$ 1425.55 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Machine Tool, 1 KVA, 208/230/460 - 115/95, Open

Overview

Transformer, Machine Tool, 1 KVA, 208/230/460 - 115/95, Open
Also known as: 783173153949, 9T58K3205, ABB9T58K3205

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 230
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 230