2
more

Transformer, Control, Terminal Connection, 500VA, 240x480-120/240
Item #: 1599952
Cat #: 9T58K2930
UPC: 783173113660
$ 467.40 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Connection, 500 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Connection, 500 VA, 240 x 480 - 120/240, Open
Also known as: 783173113660, 9T58K2930, ABB9T58K2930
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |