2
more

Transformer, Control, Terminal Connection, 750VA, 120x240-120/240
Item #: 1599945
Cat #: 9T58K2914
UPC: 783173155820
$ 543.81 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 750 VA, 120 x 240 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 750 VA, 120 x 240 - 120/240, Open
Also known as: 783173155820, 9T58K2914, ABB9T58K2914
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 750 |
| Volts AC: | 120, 240 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Volts AC: | 120, 240 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 750 |
| Phase: | 1 |