2
more

Transformer, Control, Terminal Connection, 500VA, 120x240-120/240
Item #: 1599943
Cat #: 9T58K2913
UPC: 783173112298
$ 453.91 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 500 VA, 120 x 240 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 500 VA, 120 x 240 - 120/240, Open
Also known as: 783173112298, 9T58K2913, ABB9T58K2913
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |