2
more

Transformer, Control, Terminal Connection, 100VA, 120x240-120/240
Item #: 1599937
Cat #: 9T58K2907
UPC: 783173121368
$ 197.74 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 100 VA, 120 x 240 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 100 VA, 120 x 240 - 120/240, Open
Also known as: 783173121368, 9T58K2907, ABB9T58K2907
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 100 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 120/240 |
| Volt Amps: | 100 |