2
more

Transformer, Control, Terminal Connection, 1kVA, 600-120/240
Item #: 1599903
Cat #: 9T58K2832
UPC: 783173151433
$ 1063.68 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 1 kVA, 600 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 1 kVA, 600 - 120/240, Open
Also known as: 783173151433, 9T58K2832, ABB9T58K2832
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1kVA |
| Primary Voltage: | 600 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 1kVA |