2
more

Transformer, Control, Terminal Connection, 250VA, 600-120/240
Item #: 1599897
Cat #: 9T58K2827
UPC: 783173138601
$ 350.55 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 250 VA, 600 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 250 VA, 600 - 120/240, Open
Also known as: 783173138601, 9T58K2827, ABB9T58K2827
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 250 |
| Primary Voltage: | 600 |