2
more

Transformer, Control, Terminal Connection, 200VA, 600-120/240
Item #: 1599891
Cat #: 9T58K2826
UPC: 783173123607
$ 292.13 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 200 VA, 600 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 200 VA, 600 - 120/240, Open
Also known as: 783173123607, 9T58K2826, ABB9T58K2826
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 200 |
| Primary Voltage: | 600 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 600 |
| Volt Amps: | 200 |