1C,3kVA,240x480-120/240,100C,C&C,TB,IP

Item #: 1599883

Cat #: 9T58K2815

UPC: 783173151211

$ 1973.85 EA
Company wide:
0 in stock
Documents & Guides
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.

Overview

ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Also known as: 783173151211, 9T58K2815, ABB9T58K2815

Specifications

Type: Industrial Control, Transformer
Primary Voltage: 240/480
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Volt Amps: 3kVA
Primary Voltage: 240/480