2
more

Transformer, Control, Terminal Connection, 2kVA, 240x480-120/240
Item #: 1599879
Cat #: 9T58K2814
UPC: 783173151204
$ 1502.31 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 2 kVA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 2 kVA, 240 x 480 - 120/240, Open
Also known as: 783173151204, 9T58K2814, ABB9T58K2814
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 2kVA |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 2kVA |