2
more

Transformer, Control, Terminal Connection, 250VA, 240x480-120/240
Item #: 1599849
Cat #: 9T58K2807
UPC: 783173123546
$ 328.07 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 250 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 250 VA, 240 x 480 - 120/240, Open
Also known as: 783173123546, 9T58K2807, ABB9T58K2807
Specifications
| Volt Amps: | 250 |
| Mounting: | Surface |
| Phase: | 1 |
| Size: | 8200 Frame |
| Volt Amps: | 250 |
| Phase: | 1 |
| Mounting: | Surface |
| Size: | 8200 Frame |