2
more

Transformer, Control, Terminal Connection, 200VA, 240x480-120/240
Item #: 1599843
Cat #: 9T58K2806
UPC: 783173123539
$ 292.13 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 200 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 200 VA, 240 x 480 - 120/240, Open
Also known as: 783173123539, 9T58K2806, ABB9T58K2806
Specifications
| Volt Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Size: | 8175 Frame |
| Volt Amps: | 200 |
| Phase: | 1 |
| Mounting: | Surface |
| Size: | 8175 Frame |