Transformer, Control, Terminal Connection, 100VA, 240x480-120/240

Item #: 1599834

Cat #: 9T58K2804G18

UPC: 783173121290

$ 251.69 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Terminal Connection, 100 VA, 240 x 480 - 120/240, Open, Encapsulated, Dual Primary, Single Secondary, Fuse Clips

Overview

Transformer, Control, Terminal Connection, 100 VA, 240 x 480 - 120/240, Open, Encapsulated, Dual Primary, Single Secondary, Fuse Clips
Also known as: 783173121290, 9T58K2804G18, ABB9T58K2804G18

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 240/480