2
more

Transformer, Control, Terminal Connection, 100VA, 240x480-120/240
Item #: 1599830
Cat #: 9T58K2804
UPC: 783173121283
$ 202.25 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 100 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 100 VA, 240 x 480 - 120/240, Open
Also known as: 783173121283, 9T58K2804, ABB9T58K2804
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Volt Amps: | 100 |
| Size: | 8100 Frame |
| Mounting: | Surface |
| Volt Amps: | 100 |
| Phase: | 1 |
| Size: | 8100 Frame |