SEL 3P 600V 30A

Item #: 1599821

Cat #: SEL36030WL

UPC: 783164296501

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SEL 3P 600V 30A

Overview

SEL 3P 600V 30A
Also known as: 783164296501, SEL36030WL, GENSEL36030WL

Specifications

Poles: 3
Volts AC: 480
Amps: 30
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA
Volts AC: 480
Family / Style: Spectra