Transformer, Control, Terminal Connection, 50VA, 240x480-120/240

Item #: 1599820

Cat #: 9T58K2802G18

UPC: 783173118634

$ 214.83 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Terminal Connection, 50 VA, 240 x 480 - 120/240, Open, Encapsulated, Dual Primary, Single Secondary, Fuse Clips

Overview

Transformer, Control, Terminal Connection, 50 VA, 240 x 480 - 120/240, Open, Encapsulated, Dual Primary, Single Secondary, Fuse Clips
Also known as: 783173118634, 9T58K2802G18, ABB9T58K2802G18

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Primary Voltage: 240/480