2
more

Transformer, Control, Terminal Connection, 50VA, 240x480-120/240
Item #: 1599816
Cat #: 9T58K2802
UPC: 783173118627
$ 161.79 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 50 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 50 VA, 240 x 480 - 120/240, Open
Also known as: 783173118627, 9T58K2802, ABB9T58K2802
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 50 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |