2
more

Transformer, Lead Wire Connection, 500VA, 380/400/416 - 115/230
Item #: 1599808
Cat #: 9T58K1978
UPC: 783173140437
$ 399.98 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Lead Wire Connection, 500 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Overview
Transformer, Control, Lead Wire Connection, 500 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Also known as: 783173140437, 9T58K1978, ABB9T58K1978
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 380, 400, 416 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |
| Primary Voltage: | 380, 400, 416 |