SEL 2P 240/480V 150A

Item #: 1599791

Cat #: SELA24AT0150

UPC: 783164211207

Call for price
Company wide:
0 in stock
Documents & Guides
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEL 2P 240/480V 150A

Overview

Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEL 2P 240/480V 150A
Also known as: 783164211207, SELA24AT0150, GENSELA24AT0150

Specifications

Volts AC: 480
Poles: 2
Amps: 150
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 150
Interrupt Rating AC: 65 kA
Poles: 2
Family / Style: Spectra