2
more

Transformer, Control, Leads Out Connection, 500VA, 120x240-12/24
Item #: 1599790
Cat #: 9T58K1881
UPC: 783173119228
$ 417.97 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 500 VA, 120 x 240 - 12/24, Open
Overview
Transformer, Control, Leads Out Connection, 500 VA, 120 x 240 - 12/24, Open
Also known as: 783173119228, 9T58K1881, ABB9T58K1881
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |