50VA CONTROL TFMR

Item #: 1599780

Cat #: 9T58K1873

UPC: 783173118603

$ 130.34 EA
Company wide:
0 in stock
Documents & Guides
GET 9T58K1873 50VA CONTROL TFMR

Overview

GET 9T58K1873 50VA CONTROL TFMR
Also known as: 783173118603, 9T58K1873, ABB9T58K1873

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Primary Voltage: 120/240
Volt Amps: 50
Primary Voltage: 120/240
Type: Industrial Control, Transformer