Transformer, Control, Terminal Connection, 200VA, 600-120/240

Item #: 1599768

Cat #: 9T58K1826

UPC: 783173123409

$ 292.13 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Control Leads Connection, 200 VA, 600 - 120/240, Open

Overview

Transformer, Control, Control Leads Connection, 200 VA, 600 - 120/240, Open
Also known as: 783173123409, 9T58K1826, ABB9T58K1826

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Primary Voltage: 600
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 200
Primary Voltage: 600