Transformer, Control, Terminal Connection, 100VA, 600-120/240

Item #: 1599766

Cat #: 9T58K1824

UPC: 783173121221

$ 202.25 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Control Leads Connection, 100 VA, 600 - 120/240, Open

Overview

Transformer, Control, Control Leads Connection, 100 VA, 600 - 120/240, Open
Also known as: 783173121221, 9T58K1824, ABB9T58K1824

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 600
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 600