2
more

Transformer, Control, Leads Out Connection, 3kVA, 240x480-120/240
Item #: 1599764
Cat #: 9T58K1815
UPC: 783173151426
$ 1973.85 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 3 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, Open
Overview
Transformer, Control, Leads Out Connection, 3 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, Open
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Also known as: 783173151426, 9T58K1815, ABB9T58K1815
Specifications
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 3kVA |
| Phase: | 1 |
| Volt Amps: | 3kVA |
| Primary Voltage: | 240/480 |