2
more

Transformer, Control, Leads Out Connection, 2kVA, 240x480-120/240
Item #: 1599762
Cat #: 9T58K1814
UPC: 783173155707
$ 1502.31 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 2 kVA, 240 x 480 Primary - 120/240 Volt Ac Secondary, Open
Overview
Transformer, Control, Leads Out Connection, 2 kVA, 240 x 480 Primary - 120/240 Volt Ac Secondary, Open
Core and coil transformers for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. Fully encapsulated coil is impervious to moisture-Pressure plate terminals ensure secure connections-Terminal board is anchored in the epoxy for greater reliability-Wide variety of fusing options-Rugged, high-impact plastic terminal board-Full head 8 brass screws assure quick, easy terminations with maximum connection integrity-Copper windings -Flexible design allows inp ut or ou tput volta ge to ma tch a ny app lication-CUL, CE, UL approvals-Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important.
Also known as: 783173155707, 9T58K1814, ABB9T58K1814
Specifications
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 2kVA |
| Primary Voltage: | 240/480 |
| Phase: | 1 |