2
more

Transformer, Control, Leads Out Connection, 200VA, 240x480-120/240
Item #: 1599750
Cat #: 9T58K1806
UPC: 783173123379
$ 292.13 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 200 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Leads Out Connection, 200 VA, 240 x 480 - 120/240, Open
Also known as: 783173123379, 9T58K1806, ABB9T58K1806
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 200 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 200 |
| Primary Voltage: | 240/480 |