2
more

Transformer, Machine Tool, 0.5kVA, 208/277/380-115/95, Open
Item #: 1599705
Cat #: 9T58K0090
UPC: 783173110225
$ 467.40 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.5 kVA, 208/277/380 - 115/95, Open
Overview
Transformer, Machine Tool, 0.5 kVA, 208/277/380 - 115/95, Open
Also known as: 783173110225, 9T58K0090, ABB9T58K0090
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Primary Voltage: | 277, 380 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 277, 380 |
| Volt Amps: | 500 |
| Secondary Voltage: | 95/115 |