Transformer, Machine Tool, 375VA, 208/277/380-115/95, Open

Item #: 1599703

Cat #: 9T58K0089G38

UPC: 783173195567

$ 438.20 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Machine Tool,375 VA, 208/277/380 - 115/95, Open

Overview

Transformer, Machine Tool,375 VA, 208/277/380 - 115/95, Open
Also known as: 783173195567, 9T58K0089G38, ABB9T58K0089G38

Specifications

Type: Industrial Control, Transformer
Volt Amps: 375
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 277, 380
Volt Amps: 375
Secondary Voltage: 95/115