Transformer, Machine Tool, 375VA, 208/277/380 -115/95, Open

Item #: 1599701

Cat #: 9T58K0089

UPC: 783173121030

$ 431.44 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Machine Tool, 375 VA, 208/277/380 - 115/95, Open

Overview

Transformer, Machine Tool, 375 VA, 208/277/380 - 115/95, Open
Also known as: 783173121030, 9T58K0089, ABB9T58K0089

Specifications

Type: Industrial Control, Transformer
Volt Amps: 375
Phase: 1
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 95/115
Volt Amps: 375
Primary Voltage: 277, 380