Transformer, Control, Terminal Connection, 1.5KVA, 230/460/575 -115/95

Item #: 1599680

Cat #: 9T58K0073

UPC: 783173153857

$ 1376.22 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Terminal Connection, 1.5 KVA, 230/460/575 Volt Primary - 115/95 Volt Secondary

Overview

Transformer, Control, Terminal Connection, 1.5 KVA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Also known as: 783173153857, 9T58K0073, ABB9T58K0073

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 95/115
Volt Amps: 1.500kVA
Primary Voltage: 230, 575