2
more

Transformer, Machine Tool, 0.75kVA, 230/460/575-115/95, Open
Item #: 1599676
Cat #: 9T58K0071
UPC: 783173153833
$ 592.84 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.75 kVA, 230/460/575 - 115/95, Open
Overview
Transformer, Machine Tool, 0.75 kVA, 230/460/575 - 115/95, Open
Also known as: 783173153833, 9T58K0071, ABB9T58K0071
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 750 |
| Phase: | 1 |
| Primary Voltage: | 230, 575 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 95/115 |
| Volt Amps: | 750 |
| Primary Voltage: | 230, 575 |