3
more

Transformer, Control, Terminal Connection, 300VA, 230/460/575 -115/95
Item #: 1599666
Cat #: 9T58K0068
UPC: 783173111222
$ 391.00 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Connection, 300 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Overview
Transformer, Control, Terminal Connection, 300 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Also known as: 783173111222, 9T58K0068, ABB9T58K0068
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 300 |
| Primary Voltage: | 230, 575 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 300 |
| Secondary Voltage: | 95/115 |
| Phase: | 1 |
| Primary Voltage: | 230, 575 |