
Transformer, Machine Tool, 0.5kVA, 230/460-115, Open
Item #: 1599621
Cat #: 9T58K0050G18
UPC: 783173113639
$ 404.48 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.5 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.5 kVA, 230/460 - 115, Open
Also known as: 783173113639, 9T58K0050G18, ABB9T58K0050G18
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480, 220/440, 230/460 |