1
more

Transformer, Machine Tool, 375VA, 230/460-115, Open
Item #: 1599612
Cat #: 9T58K0049G38
UPC: 783173131985
$ 377.07 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 375 VA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 375 VA, 230/460 - 115, Open
Also known as: 783173131985, 9T58K0049G38, ABB9T58K0049G38
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 375 |
| Secondary Voltage: | 115 |
| Primary Voltage: | 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 115 |
| Volt Amps: | 375 |
| Primary Voltage: | 230/460 |