1C,0.2kVA,240x480-120,80C,C&C,TB,IP

Item #: 1599584

Cat #: 9T58K0046

UPC: 783173123188

$ 206.74 EA
Company wide:
0 in stock
Documents & Guides
ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability (regulation) during a brief period of overload condition (also referred to as ?inrush current?). They are ideal for applications where power regulation and space optimization are critical. Machine tool core and coil transformers feature welded cores to deliver outstanding performance, long life, and quiet operation.

Overview

ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability (regulation) during a brief period of overload condition (also referred to as ?inrush current?). They are ideal for applications where power regulation and space optimization are critical. Machine tool core and coil transformers feature welded cores to deliver outstanding performance, long life, and quiet operation.
Also known as: 783173123188, 9T58K0046, ABB9T58K0046

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 200
Primary Voltage: 240/480, 220/440, 230/460