
Transformer, Machine Tool, 0.15kVA, 230/460-115, Open
Item #: 1599581
Cat #: 9T58K0045G48
UPC: 783173131909
$ 221.13 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.15 kVA, 230/460 - 115, Open, Dual Primary, Single Secondary, Fuse Blocks, Top Mount
Overview
Transformer, Machine Tool, 0.15 kVA, 230/460 - 115, Open, Dual Primary, Single Secondary, Fuse Blocks, Top Mount
Also known as: 783173131909, 9T58K0045G48, ABB9T58K0045G48
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480, 220/440, 230/460 |